
Felton Collection Black One-Light Small Wall Lantern
Mfr # P560129-031
Zoro # G4466719
product price: $127.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
12.75 in
Light Technology
Incandescent - Medium Base
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P560129-031
Zoro #
G4466719
UPC #
785247238972
Country of Origin
China
Dimensions
Height
12.75 in
Size
Small
Depth
6.5 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Clear Ribbed
Lamp Type
Medium Base
Lamp Included
No
Socket Type
socket
Light Distribution
Ambient
Material
Steel
Indoor/Outdoor
Outdoor
Frequency
60 Hz
Power Source
Hardwired
Socket Material
Porcelain
Power Source Required
Yes
Environment
Wet
Description
Achieve the stylish and peaceful home environment you've been waiting for with this beautiful wall light. The rectangular matte black frame's intelligent design is just right for illuminating any outdoor space in need of illumination. The frame holds elongated, rippled glass panels through which a warm, guiding glow will shine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.