Zoro Homepage

Glass Pendants 1-Light Mini-Pendant, 100 W, Polished Nickel

  • Mfr # P5184-104

  • Zoro # G4812599


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Width
8" dia.
Housing Finish
Polished Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5184-104
Zoro #
G4812599
UPC #
785247148998
Country of Origin
China

Dimensions

Height
8-3/4"
Width
8" dia.

Details

Color
Gray
Housing Finish
Polished Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling Stem
Voltage
120v
Number of Lights
1
Light Type
100W
Style
Coastal, Farmhouse, Transitional
Item
Mini-Pendant,1 Lt
Collection
Glass Pendants

Description

Mini-Pendant,1 Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.