Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Globe LED Collection Brushed Nickel One-Light LED Pendant

  • Mfr # P500148-009-30

  • Zoro # G4523866


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
13-1/2 in
Length
11-5/8 in
Lamp Type
LED
Mounting
Ceiling Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500148-009-30
Zoro #
G4523866
UPC #
785247224432
Country of Origin
China

Dimensions

Height
13-1/2 in
Length
11-5/8 in
Width
14-3/8 in
Max Height
136-1/2 in
Wire Length
120 in

Details

Color
Nickel
Lamp Type
LED
Mounting
Ceiling Cord
Voltage
120V
Collection Name
Globe LED
Color Temp.
3000K
Finish
Brushed Nickel
Glass Color
Opal
Standards
cCSAus, FCC Title 47, Part 15, Class B
Green Environmental Attribute
Energy Efficient
Temp. Range
30°C
Lighting Technology
LED
Material
Steel
Energy Star Compliant
Yes
CRI
90
Lamp Quantity
1
Lamp Watts
17 W
Lumens Per Watt
73
Watts
17 W
Dimmable
Yes
Lamp Included
Yes
Fixture Type
Pendant
Glass Finish
Opal
ADA Compliant
No
Power Source
Hardwired
Wired / Wireless
Wired
Light Distribution
Ambient
Prewired
Yes
Room Type
Hall and Foyer; Kitchen; Dining Room
Frequency Rating
60 Hz
Mounting Hardware
1/8 IP Mounting Plate
Indoor/Outdoor
Indoor
Dimming Range
0.1
Starting Temperature
-30°C
Dimming Method
Triac/Forward Phase; ELV/Reverse Phase
Fixture Material
Steel

Description

A distinctive classic globe pendant is accented by a striking metal brushed nickel cap. The cap holds a beautiful opal glass shade ready to emit gentle illumination. This versatile pendant can be displayed as a single fixture or in groups of two or more to create a custom lighting design for your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.