League Collection Four-Light Etched Glass Chandelier Light in Matte Black
- Mfr # P400287-31M
- Zoro # G924174662
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Dry
Height
14.5 in
Finish
Matte Black
Lamp Base
E26
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P400287-31M
- Zoro #
- G924174662
- UPC #
- 785247249930
- Country of Origin
- Unknown
- Damp/Wet Rating
- Dry
- Finish
- Matte Black
- Lamp Base
- E26
- Voltage
- 120 V
- Material
- Steel
- Item
- Chandelier
- Fixture Wattage
- 100 W
Dimensions
- Length
- 39.75 in
- Height
- 14.5 in
- Width
- 14 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.