League Collection Four-Light Etched Glass Bath Vanity Light
- Mfr # P300344-31M
- Zoro # G724174640
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Length
32.5 in
Material
Steel
Voltage
120 V
Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P300344-31M
- Zoro #
- G724174640
- UPC #
- 785247249879
- Country of Origin
- Unknown
- Damp/Wet Rating
- Damp
- Item
- Bath Vanity Light
- Material
- Steel
- Voltage
- 120 V
- Housing Finish
- Matte Black
- Lamp Base
- E26
- Watts
- 100 W
- Mountable
- Yes
Dimensions
- Length
- 32.5 in
- Width
- 5.5 in
- Height
- 7.63 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.