Zoro Homepage

Leap Three-Light Inverted Pendant, Nickel

  • Mfr # P500030-009

  • Zoro # G9577891


product price: $207.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Housing Finish
Brushed Nickel
Mounting
Ceiling
Voltage
120v
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500030-009
Zoro #
G9577891
UPC #
785247207855
Country of Origin
China

Dimensions

Height
21"
Width
18" dia.

Details

Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
Incandescent Medium Base
Mounting
Ceiling
Voltage
120v
Number of Lights
3
Light Type
100W Max.
Style
Transitional, Modern
Collection
Leap

Description

Leap Three-Light Inverted Pendant,Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.