Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Square Cylinder, 6", White

  • Mfr # P5643-30-30K

  • Zoro # G9578576


product price: $258.00
/ea
Free Shipping & Returns

Key Features

Width
6 in
Material
Die-Cast Aluminum
Color
White
Voltage
120V
Watts
29 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5643-30-30K
Zoro #
G9578576
UPC #
785247202607
Country of Origin
China

Dimensions

Width
6 in
Height
12 in
Wire Length
6 in
Height to Center
7-1/2 in

Details

Material
Die-Cast Aluminum
Color
White
Voltage
120V
Watts
29 W
Standards
cULus, FCC Title 47, Part 15, Class B
Lamp Included
Yes
Light Technology
LED
Operating Temp. Range
30°C
Color Temperature
3000K
CRI
90
Green Environmental Attribute
Energy Efficient
Finish
White
Lumens Per Watt
64
Mounting Location
Wall
Frequency Rating
60 Hz
Prewired
Yes
Power Source
Hardwired
Mounting Hardware
Strap
Dimming Method
ELV/Reverse Phase
Number of Bulbs
1
Starting Temperature
-30°C
Indoor/Outdoor
Outdoor
Dimming Range
0.1

Description

LED Square Cylinder,6",White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.