Zoro Homepage

Maier LED Flush Mount

  • Mfr # P350078-009-30

  • Zoro # G4516738


product price: $206.00
/ea
Free Shipping & Returns

Key Features

Mounting
Flush-Mount; Wall or Ceiling
Color temp
3000K
Length
18 in
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350078-009-30
Zoro #
G4516738
UPC #
785247215102
Country of Origin
China

Dimensions

Length
18 in
Width
19-3/4 in
Height
5-1/4 in
Wire Length
6 in

Details

Mounting
Flush-Mount; Wall or Ceiling
Color temp
3000K
Lamp Type
LED
Voltage
120V
Dimmable
Yes
Finish
Brushed Nickel
Glass Color
White
Item
Maier LED Flush Mount
Temp. Range
30°C
Green Environmental Attribute
Energy Efficient
Standards
ETL, FCC Title 47, Part 15, Class B
Lumens Per Watt
70
Housing Material
Steel
CRI
90
Color
Nickel
Lamp Included
Yes
Lamp Watts
32 W
Lamp Quantity
1
Energy Star Compliant
Yes
Glass Finish
White
ADA Compliant
No
Power Source
Hardwired
Frequency Rating
60 Hz
Room Type
Hall and Foyer; Bedroom; Garage; Closets
Ground Wire
Copper Tinned
Dimming Range
0.1
Starting Temperature
-30°C
Mounting Hardware
Strap
Indoor/Outdoor
Indoor
Collection
Maier LED
Dimming Method
Triac/Forward Phase

Description

LED flush mount with etched white opal acrylic diffuser with a clean modern look. 3000K color temperature and 90+ CRI. Acrylic bowl is attached with a twist and lock action for ease of installation. This fixture can be mounted on ceiling or wall. ENERGY STAR rated.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.