
Orrizo Collection Six-Light Chandelier
Mfr # P400176-031
Zoro # G4525990
product price: $559.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Black
Lamp Type
E12
Mounting
ceiling
Finish
painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P400176-031
Zoro #
G4525990
UPC #
785247228393
Country of Origin
China
Dimensions
Height
19.375 in
Wire Length
180 in
Installed Length
84 in
Details
Fixture Type
Chandelier
Housing Finish
Black
Lamp Type
E12
Mounting
ceiling
Finish
painted
Lamp Included
No
Material
Steel
Color
Black
Features
Prewired
Glass Finish
Clear
Mounting Accessory Included
Center Lock-Up
Number of Bulbs
6
Power Source
Hardwired
Power Source Required
Yes
Chain gauge
9
Number of Chains
1
Environment
Dry
Frequency
60 Hz
Socket Material
Phenolic
Description
Suitable for sleek and sophisticated interiors, the Orrizo Collection's six-light chandelier presents an artful arrangement of clear glass and golden metal rods that adorn a Black band. Geometric and artisan design influences complement both Modern and Luxe settings. Common applications for these statement-making fixtures include dining rooms and bedrooms and foyers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.