
Roman Coach Collection Black One-Light Small Wall Lantern
Mfr # P5986-31MD
Zoro # G4469214
product price: $77.00
/ea
Free Shipping & Returns
Key Features
Features
Prewired
Voltage
120 V
Height
6.5 in
Light Technology
Incandescent - Medium Base
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5986-31MD
Zoro #
G4469214
UPC #
785247235667
Country of Origin
China
Dimensions
Height
6.5 in
Size
Small
Depth
6.125 in
Wire Length
6 in
Details
Features
Prewired
Voltage
120 V
Light Technology
Incandescent - Medium Base
Finish
Black
Glass Color
Black; Etched Seeded
Mounting
Mounting Strap
Lamp Included
No
Socket Type
socket
Light Distribution
Ambient
Lamp Type
Medium Base
Material
Aluminum
Socket Material
Porcelain
Frequency
60 Hz
Indoor/Outdoor
Outdoor
Power Source Required
Yes
Power Source
Hardwired
Environment
Wet
Product Design
Traditional
Description
This wall lantern offers low maintenance for years of enjoyment. The frame is coated in a handsome black finish. The lantern gently houses an etched seeded glass shade that adds extra visual texture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.