
Spicewood Collection Six-Light Chandelier
Mfr # P4767-71
Zoro # G4529554
product price: $1,049.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Chandelier
Housing Finish
Gilded Iron
Lamp Type
B
Mounting
ceiling chain
Finish
painted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P4767-71
Zoro #
G4529554
UPC #
785247201129
Country of Origin
China
Dimensions
Height
32.5 in
Installed Length
107.5 in
Wire Length
180 in
Details
Item
Chandeliers
Fixture Type
Chandelier
Housing Finish
Gilded Iron
Lamp Type
B
Mounting
ceiling chain
Finish
painted
Lamp Included
No
Color
Black
Material
Steel
Features
Prewired
Number of Bulbs
6
Ground Wire Color
Copper Tinned
Chain gauge
9
Power Source
Hardwired
Number of Chains
1
Socket Material
Phenolic
Environment
Dry
Power Source Required
Yes
Base Type
E12
Mounting Accessory Included
Strap
Description
The statement-making six-light Spicewood pendant features a rich, solid wood surrounded in a classic quatrefoil pattern. Wrought iron metal fittings in a Gilded Iron finish are paired with a distressed pine frame to complement rustic and reclaimed design styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.