Zoro Homepage

Turnbury Collection One-Light Mini-Pendant

  • Mfr # P5317-141

  • Zoro # G4528678


product price: $274.00
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
12-1/4 in
Length
10 in
Mounting
Ceiling Chain
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5317-141
Zoro #
G4528678
UPC #
785247201174
Country of Origin
China

Dimensions

Height
12-1/4 in
Length
10 in
Width
13.4 in
Chain Length
72 in
Wire Length
120 in
Max Height
87 in

Details

Color
Gray
Mounting
Ceiling Chain
Voltage
120V
Collection Name
Turnbury
Finish
Galvanized
Material
Steel
Watts
100 W
Standards
UL-CUL
Fixture Type
Mini-Pendant
Dimmable
Yes
Lamp Quantity
1
Lamp Included
No
Lamp Watts
100 W
ADA Compliant
No
Power Source
Hardwired
Socket Type
Porcelain
Fixture Material
Steel
Mounting Hardware
Strap
Room Type
Kitchen
Chain Gauge
9 ga
Indoor/Outdoor
Indoor
Ground Wire
Copper Tinned
Bulb Shape
A19
Prewired
Yes
Fixture Finish
Painted
Number of Chains
1

Description

Nautical and coastal-inspired one-light mini-pendant is popular in a variety of today's home designs. Turnbury pendants feature a solid wood frame surrounded with hand-painted, galvanized metal fittings. The distressed frame finish is reminiscent of driftwood that has been weathered in the sun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.