Shop HALLOWELL

BackandSideStopKit, 60"W, 24"D, Blk

  • Mfr # FKSBRK6024ME
  • Zoro # G8115441

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. FKWT6024E, FKWT7224E, FKWT6024M, FKWT7224M, FKWT6024S, FKWT7224S
Color
Black
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FKSBRK6024ME
Zoro #
G8115441
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
24 in
Height
4 1/2 in
Overall Depth
24 in
Overall Height
4 in
For Work Station Width
60 in
Overall Width
60 in
Compatible Workstation Width
60 in

Details

For Use With
Mfr. No. FKWT6024E, FKWT7224E, FKWT6024M, FKWT7224M, FKWT6024S, FKWT7224S
Item
Back & Side Stop Kit
Color
Black
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Steel
Assembly
Fully Assembled
Includes
(1) Back Rail, (2) Side Rails
Finish
Powder Coated
Product Type
Back & Side Stop Kit
Includes Mounting Hardware
Yes
Compatible with Manufacturer Part Number
FKWT6024E, FKWT6024M, FKWT6024S, FKWT7224E, FKWT7224M, FKWT7224S
Compatible Brand
Hallowell
Compatible with Series
22CT54, 22CT55, 22CT56, 22CT57, 22CT58, 22CT59, 22CT60, 22CT61, 22CT62, 22CT63, 22CT64, 22CT65, 22CT66, 22CT67, 22CT68, 22CT69
Shell Material
Steel
Compatible Series
22CT54, 22CT55, 22CT56, 22CT57, 22CT58, 22CT59, 22CT60, 22CT61, 22CT62, 22CT63, 22CT64, 22CT65, 22CT66, 22CT67, 22CT68, 22CT69
Wire Color
Black

Description

Back & Side Stop Kit, Product Type Back & Side Stop Kit, Assembly Fully Assembled, Color Red, Overall Width 60 in, Includes (1) Back Rail, (2) Side Rails, Includes Mounting Hardware Yes, Material Steel, Overall Depth 24 in, Overall Height 4 in, Compatible with Manufacturer Part Number FKWT6024E, FKWT6024M, FKWT6024S, FKWT7224E, FKWT7224M, FKWT7224S, Finish Powder Coated, For Work Station Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.