Shop PROLINE

MonitorArm, Steel, Gry, 14"D, 40 lb Cap

  • Mfr # MA-1-F63A31
  • Zoro # G7698442

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 in Workstations, 72 in Workstations
Color
Gray
Height
5 in
Material
Steel
Includes
Clip-On Keyboard Tray, Mounting Bracket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MA-1-F63A31
Zoro #
G7698442
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
14 in
Depth
14 in
Overall Height
5 in
Overall Width
14 in
Overall Depth
14 in
For Monitor Width
14 in
For Monitor Depth
27 1/2 in

Details

For Use With
60 in Workstations, 72 in Workstations
Item
Monitor Arm
Color
Gray
Material
Steel
Includes
Clip-On Keyboard Tray, Mounting Bracket
Assembly
Unassembled
Finish
Powder Coated
Compatible with Manufacturer Part Number
UR60-A31, UR60-F63A31 GRAY
Overall Load Capacity
40 lb
Mount Type
Mounting Bracket
Includes Mounting Hardware
Yes
Compatible with Series
UR60-A31
Arm Reach
27.5 in
Product Type
Monitor Arm
Compatible Brand
Pro-Line
Shell Material
Steel
Compatible Series
UR60-A31
Wire Color
Gray
Compatible Product Type
60 in Workstations, 72 in Workstations

Description

Monitor Arm, Product Type Monitor Arm, Arm Reach 27.5 in, Color Gray, Finish Powder Coated, For Monitor Depth 27 1/2 in, For Monitor Width 14 in, Includes Mounting Hardware Yes, Material Steel, Mount Type Mounting Bracket, Mounting Location Upright, Overall Depth 14 in, Overall Load Capacity 40 lb, Overall Width 14 in, Assembly Unassembled, Compatible with Manufacturer Part Number UR60-A31, UR60-F63A31 GRAY, For Use With 60 in Workstations, 72 in Workstations

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.