1/2 in. MIP X 3/4 in. MHT Brass Boiler Drain

  • Mfr # VBDCONF3
  • Zoro # G3856302
product price: 
$
11.15
/ea

Key Features

Body Material
Brass
Pipe Size
1/2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VBDCONF3
Zoro #
G3856302
UPC #
879420002013
Country of Origin
China
Body Material
Brass

Dimensions

Pipe Size
1/2"

Description

The Homewerks heavy duty brass boiler drain is designed to drain water from a boiler and release any sediment that may have accumulated. This multi-turn boiler drain valve can also be used as a general purpose hose end valve for external water service or internally for a washing machine hookup. This valve can be installed using either the 1/2" male iron pipe connection or 1/2" solder connection. The 3/4" MHT outlet fits standard garden hoses. Bring quality and efficiency to your project with the brass boiler drain from Homewerks.


  • • 1/2 in. MIP & 1/2 in. SWT x 3/4 in. MHT for multiple connection options
  • • Works with both iron pipe and copper inlet types
  • • Male hose thread outlet is compatible with standard 3/4" garden hoses
  • • Multi-turn handle for controlled shut off and adjustment of flow
  • • Quality brass construction is durable and corrosion resistant
  • • For non-potable water applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews