Shop PROLINE SERIES
See all product information
Create Account
Brass 3/4-in FIP x 3/4-in MHT Sillcock Lead-Free
- Mfr # 108-004NL
- Zoro # G624173644
product price:Â
$
17.35
/ea
Key Features
Max. Temp.
180°F
Body Material
Brass
Max. Pressure
125 psi
Standards
NSF 61, ASME A112.18.1/CSA B125.1, AB 1953, NSF/ANSI 372
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 108-004NL
- Zoro #
- G624173644
- UPC #
- 32888167261
- Country of Origin
- China
- Item
- Sillcock
- Max. Temp.
- 180°F
- Body Material
- Brass
- Max. Pressure
- 125 psi
- Standards
- NSF 61, ASME A112.18.1/CSA B125.1, AB 1953, NSF/ANSI 372
Description
ProLine Series Sillcocks are ideal garden hose valves for commercial and residential outdoor water systems. Constructed from brass for strength and durability, the sillcock offers a notched flange for a secure wall connection and offers an easy operation mechanism with the multi-turn handle. The 3/4-in outlet fits most standard outdoor hoses allowing for maximum outdoor utility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.