18-in 3/8-in ID CSST Gas Connector - 1/2-in MIP x 1/2-in FIP
- Mfr # G038SS103118
- Zoro # G724173636
product price:Â
$
18.99
/ea
Key Features
Hose Tube Material
Stainless Steel
Max. Temp. (F)
150°F
Standards
ANSI Z21.15/CSA 9.1, ANSI Z21.24/CSA 6.10
Hose Media
Gas
Length (In.)
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G038SS103118
- Zoro #
- G724173636
- UPC #
- 883882505135
- Country of Origin
- China
- Hose Tube Material
- Stainless Steel
- Max. Temp. (F)
- 150°F
- Standards
- ANSI Z21.15/CSA 9.1, ANSI Z21.24/CSA 6.10
- Hose Media
- Gas
- Max. Pressure
- 0.5 psi
- Item
- Gas Connector
Dimensions
- Length (In.)
- 18 in
Description
Providing a safe and easy method to install appliances, ProLine Series Flexible Gas Connectors are made of durable, stainless-steel construction to support high flow rates at a wide range of temperatures. All connectors are leak tested and flexible to allow for installation in most commercial and residential locations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.