Shop PROLINE SERIES
See all product information
Create Account
36-in 1/2-in ID Yellow Coated CSST Gas Connector - 1/2-in MIP x 1/2-in FIP
- Mfr # G012YE101136
- Zoro # G724173681
product price:Â
$
15.59
/ea
Key Features
Finish
Epoxy-coated
Hose Cover Material
Epoxy
Max. Pressure
0.5 psi
Standards
ANSI Z21.24/CSA 6.10
Max. Temp. (F)
150°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G012YE101136
- Zoro #
- G724173681
- UPC #
- 883882502127
- Country of Origin
- Thailand
- Item
- Gas Connector
- Finish
- Epoxy-coated
- Hose Cover Material
- Epoxy
- Max. Pressure
- 0.5 psi
- Standards
- ANSI Z21.24/CSA 6.10
- Max. Temp. (F)
- 150°F
- Hose Color
- Yellow
- Hose Media
- Gas
- Hose Tube Material
- Stainless Steel
Dimensions
- Length (In.)
- 36 in
Description
Providing a safe and easy method to install appliances, ProLine Series Flexible Gas Connectors are made of durable, stainless-steel construction to support high flow rates at a wide range of temperatures. This line is covered with a yellow epoxy coating for added safe-guard protection from everyday wear and tear. All connectors are leak tested and flexible to allow for installation in most commercial and residential locations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.