36-in 1/4-in ID CSST Gas Connector - 3/8-in MIP x 3/8-in MIP

  • Mfr # G014SS121236

  • Zoro # G322387688


product price:  $10.99
/ea

Key Features

For Use With
Gas
Hose Inside Dia.
1/4-in
Length (In.)
36 in
Connection Size (In.)
3/8 in x 3/8 in
Connection Type
MIP x MIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G014SS121236
Zoro #
G322387688
UPC #
-
Country of Origin
China

Dimensions

Hose Inside Dia.
1/4-in
Length (In.)
36 in
Connection Size (In.)
3/8 in x 3/8 in
Size
3/8 in x 3/8 in

Details

For Use With
Gas
Item
Gas Connector
Connection Type
MIP x MIP
Finish
Stainless Steel
Application
Natural Gas
Max. Pressure
1/2 PSI
Standards
ANSI Z21.75/CSA 6.27; ANSI Z21.24/CSA 6.10
Material of Construction
Stainless Steel
Temp. Range
-40°F to 150°F

Description

Providing a safe and easy method to install appliances, ProLine Series Flexible Gas Connectors are made of durable, stainless-steel construction to support high flow rates at a wide range of temperatures. All connectors are leak tested and flexible to allow for installation in most commercial and residential locations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.