Shop PROLINE SERIES
See all product information
Create Account
3/8-in COMP x 1/2-in FIP x 20-in Braided Stainless Steel Universal Faucet Connector
- Mfr # 496-902
- Zoro # G924173689
product price:Â
$
13.45
/ea
Key Features
Material of Construction
Stainless Steel, PVC
Application
Faucet
Overall Width
2.6 in
Standards
NSF/ANSI 61, ASME A112.18.6/CSA B125.6, AB 1953
Max. Working Pressure (PSI)
180 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 496-902
- Zoro #
- G924173689
- UPC #
- 32888193390
- Country of Origin
- Viet Nam
- Material of Construction
- Stainless Steel, PVC
- Application
- Faucet
- Standards
- NSF/ANSI 61, ASME A112.18.6/CSA B125.6, AB 1953
- Item
- Universal Faucet Connector
- Max. Working Pressure (PSI)
- 180 psi
Dimensions
- Overall Width
- 2.6 in
- Overall Height
- 1 in
- Overall Length
- 20 in
Description
Faucets are a decorative way to provide fresh water crucial to a healthy lifestyle. To this end, ProLine Series offers a faucet supply line that is built with a reinforced PVC tube, providing consistent and sanitary water flow to your faucet, sheathed in braided stainless steel for extra protection. This extra level of security protects your lines from kinking and crimping and supports resistance to most commonly found corrosive materials in residential and commercial locations. This specific model comes with adapters that connect to the most widely seen faucets and supply stops.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.