3/8-in COMP x 7/8-in BC x 20-in Braided Stainless Steel Toilet Supply Line
- Mfr # 496-105
- Zoro # G024173688
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Overall Width
1.7 in
Material of Construction
Stainless Steel, PVC
Max. Working Pressure (PSI)
180 psi
Standards
ASME A112.18.6/CSA B125.6, NSF/ANSI 14
Overall Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 496-105
- Zoro #
- G024173688
- UPC #
- 32888002906
- Country of Origin
- Viet Nam
- Material of Construction
- Stainless Steel, PVC
- Item
- Toilet Supply Line
- Max. Working Pressure (PSI)
- 180 psi
- Standards
- ASME A112.18.6/CSA B125.6, NSF/ANSI 14
- Application
- Toilet
Dimensions
- Overall Width
- 1.7 in
- Overall Length
- 20 in
Description
Ensuring a secure way to transport water to your toilet is a prime concern of ProLine Series. Our flexible Toilet Supply Line is made of an inner reinforced PVC core tubing coated with braided stainless steel strands to ensure a secure flow with no kinking, crimping and strong protection in exposed locations. This line is ideal for commercial and residential toilets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.