Ball Valve, Comp x Comp 1/2"
- Mfr # 107-023NL
- Zoro # G7820130
product price:Â
$
17.89
/ea
Key Features
Body Style
Inline
Pipe Size
1/2 in
Connection Type
Compression
Body Material
Brass
Ball Valve Product Group
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-023NL
- Zoro #
- G7820130
- UPC #
- 032888118362
- Country of Origin
- China
- Body Style
- Inline
- Connection Type
- Compression
- Item
- Ball Valve,Comp x Comp 1/2"
- Body Material
- Brass
- Ball Valve Product Group
- Manual
- Max. Pressure
- 200 PSI
- Handle Type
- Lever
- Standards
- NSF/ANSI 65-G
Dimensions
- Pipe Size
- 1/2 in
Description
Ball Valve,Comp x Comp 1/2 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.