Shop PROLINE SERIES
See all product information
Create Account
Brass 1-in PRS x 1-in PRS Ball Valve
- Mfr # 107-745PV
- Zoro # G524173645
product price:Â
$
41.45
/ea
Key Features
Ball Material
Brass
Max. Pressure
250 psi
Overall Width
3.17 in
Standards
FM 1140, NSF/ANSI 372, IAPMO/ANSI Z1157
Overall Length
6.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-745PV
- Zoro #
- G524173645
- UPC #
- 32888218086
- Country of Origin
- Thailand
- Ball Material
- Brass
- Item
- Ball Valve
- Max. Pressure
- 250 psi
- Standards
- FM 1140, NSF/ANSI 372, IAPMO/ANSI Z1157
- For Media
- Potable Water, Oil, Gas
- Operating Temperature - Maximum
- 250°F
Dimensions
- Overall Width
- 3.17 in
- Overall Length
- 6.32 in
- Overall Height
- 1.85 in
Description
The Series 7690PV Ball Valve is our lighter ball valve line offering for light commercial and residential applications. Constructed of forged brass, this valve is designed to work with oil, gas and waste operations up to 600 PSI. This valve is deigned with a full port allowing for maximum flow rate and features a lever handle allowing for easy on/off operation. The packing gland feature allows for tightening the internal components when the stem leaks, ensuring a longer valve operational life. This valve features the latest in Press Fitting engineering, allowing for flameless, water-tight connections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.