Shop PROLINE SERIES
See all product information
Create Account
Ball Valve, Nickel, Ips 1/4"
- Mfr # 107-001NL
- Zoro # G7819808
product price:Â
$
9.89
/ea
Sold in multiples of 2 for
$19.78
Key Features
Body Style
Inline
Valve Structure
Full Port
Pipe Size
1/4 in
Connection Type
IPS
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-001NL
- Zoro #
- G7819808
- UPC #
- 032888118294
- Country of Origin
- Italy
- Body Style
- Inline
- Valve Structure
- Full Port
- Connection Type
- IPS
- Item
- Ball Valve,Nickel,Ips 1/4"
- Handle Type
- Lever
- Ball Valve Product Group
- Manual
- Max. Pressure
- 600 PSI
- Body Material
- Brass
- Standards
- UL; FM; SP
Dimensions
- Pipe Size
- 1/4 in
Description
Ball Valve,Nickel,Ips 1/4 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.