Ball Valve, Pex Connection 3/4" PK10
Mfr # 107-344NL
Zoro # G7820185
product price: $13.59
/eaSold in multiples of 10 for $135.90
Key Features
Body Style
Inline
Valve Structure
Full Port
Pipe Size
3/4 in
Connection Type
PEX
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107-344NL
Zoro #
G7820185
UPC #
032888118683
Country of Origin
China
Dimensions
Pipe Size
3/4 in
Details
Body Style
Inline
Valve Structure
Full Port
Connection Type
PEX
Item
Ball Valve,PEX 3/4"
Handle Type
Lever
Body Material
Brass
Ball Valve Product Group
Manual
Max. Pressure
600 PSI
Standards
NSF/ANSI 65-G
Description
Ball Valve,PEX 3/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.