
Brass 1-in FIP x 1-in FIP Ground Key & Stop Drain Valve
Mfr # 105-905NL
Zoro # G615377785
product price:Â $90.15
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Valve Design
Multi-Turn
Length (In.)
5.39 in
Finish
Brass
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105-905NL
Zoro #
G615377785
UPC #
032888118119
Country of Origin
China
Dimensions
Length (In.)
5.39 in
Details
Body Material
Brass
Valve Design
Multi-Turn
Finish
Brass
Standards
None
Application
Potable Water
Description
Ground Key & Stop Valves are designed to be the main control point for outdoor sprinkler systems. The brass construction resists corrosion and has a built-in drain that functions when in the closed position. This valve's handle is designed to be operated with a street key.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.