Shop PROLINE SERIES
See all product information
Create Account
Brass 1-in PF x 1-in PF Ball Valve
- Mfr # 1107-065
- Zoro # G124173465
product price:Â
$
37.39
/ea
Key Features
Overall Height
3.03 in
Overall Length
6.3 in
Overall Width
1.77 in
Max. Pressure
200 psi
Operating Temperature - Maximum
200°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1107-065
- Zoro #
- G124173465
- UPC #
- 32888221819
- Country of Origin
- Thailand
- Item
- Ball Valve
- Max. Pressure
- 200 psi
- Operating Temperature - Maximum
- 200°F
- Standards
- NSF/ANSI 372, IAPMO/ANSI Z1157, NSF/ANSI 61
- For Media
- Potable Water, Oil, Gas
- Ball Material
- Brass
Dimensions
- Overall Height
- 3.03 in
- Overall Length
- 6.3 in
- Overall Width
- 1.77 in
Description
The Series 7690PF Ball Valve is our lighter ball valve line offering for light commercial and residential applications. Constructed of forged brass, this valve is designed to work with oil, gas and water operations up to 600 PSI. This valve is deigned with a full port allowing for maximum flow rate and features a lever handle allowing for easy on/off operation. The packing gland feature allows for tightening the internal components when the stem leaks, ensuring a longer valve operational life. An additional feature of this valve is the push fit inlet and outlet, which allows for quick connections to copper, CPVC and PEX tube types.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.