Shop PROLINE SERIES
See all product information
Create Account
Brass 1/2-in FIP x 1/2-in FIP Ball Valve - Lead-Free
- Mfr # 107-403NL
- Zoro # G924173429
product price:Â
$
14.39
/ea
Key Features
For Media
Potable Water, Oil, Gas
Overall Length
2.09 in
Ball Material
Brass
Overall Width
1.25 in
Operating Temperature - Maximum
248°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-403NL
- Zoro #
- G924173429
- UPC #
- 32888110328
- Country of Origin
- Italy
- For Media
- Potable Water, Oil, Gas
- Ball Material
- Brass
- Item
- Ball Valve
- Operating Temperature - Maximum
- 248°F
- Max. Pressure
- 600 psi
- Standards
- ANSI Z21.15/CSA 9.1, ASME B16.44, CSA CR91-002, MHKZ, ASME A112.4.14/CSA B125.14, FM 1140, NSF/ANSI 61, NSF/ANSI 372
Dimensions
- Overall Length
- 2.09 in
- Overall Width
- 1.25 in
- Overall Height
- 2.01 in
Description
The 7710T Series Ball Valve is perfect when looking for a flow control option and is made to work in standard commercial and residential systems using water, oil, gas or steam. Designed to allow maximum flow rate with a full port and easy operation with the lever handle, this valve will be a durable and long lasting solution to your flow control needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.