Brass 1/2-in MIP x 3/4-in MHT 1/4 Turn Hose Bibb
- Mfr # 103-053HN
- Zoro # G724173605
product price:Â
$
12.45
/ea
Key Features
Standards
ASME A112.18.1/CSA B125.1
Handle Material
Brass
Max. Pressure
125 psi
Max. Temp.
160°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103-053HN
- Zoro #
- G724173605
- UPC #
- 32888000391
- Country of Origin
- China
- Standards
- ASME A112.18.1/CSA B125.1
- Handle Material
- Brass
- Max. Pressure
- 125 psi
- Max. Temp.
- 160°F
- Item
- Hose Bibb
Description
The Hose Bibb by ProLine Series is an ideal choice when you need flow control outside of your residence or commercial facility. Built with brass for long life and durability, this quarter-turn hose bibb with ball valve design is easy to operate and the 3/4-in hose thread outlet will connect with any outdoor hose helping you be prepared for your outdoor water needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.