Shop PROLINE SERIES
See all product information
Create Account
Brass 1/4-in COMP x 1/4-in COMP Angle Needle Valve
- Mfr # CP-42NLB
- Zoro # G124173526
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Max. Pressure
150 psi
Standards
AB 1953,NSF/ANSI 372
Body Material
Brass
Overall Width
3 in
Temp. Range
32°F to 180°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-42NLB
- Zoro #
- G124173526
- UPC #
- 32888203792
- Country of Origin
- China
- Max. Pressure
- 150 psi
- Item
- Angle Needle Valve
- Standards
- AB 1953,NSF/ANSI 372
- Body Material
- Brass
- Temp. Range
- 32°F to 180°F
Dimensions
- Overall Width
- 3 in
- Overall Height
- 1.5 in
- Length
- 4 in
Description
Needle valves provide an in-line method of flow control. This valve is constructed of lead-free brass and is ideal for multiple potable water and other liquid plumbing systems. Each compression connection for each fitting comes with a ferrule and insert for a secure project installation. This type of fitting is ideal for connecting to aluminum tubing, brass pipe, copper tubing and polyethylene tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.