
Brass 2-1/2-in FIP x 2-1/2-in FIP Heavy Duty Gate Valve
Mfr # 100-009
Zoro # G215377604
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Standards
MSS-SP80
Finish
Brass
Handle Type
Wheel
Valve Handle Design
Multi-Turn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100-009
Zoro #
G215377604
UPC #
032888000094
Country of Origin
China
Dimensions
Overall Length
3.11 in
Details
Body Material
Brass
Standards
MSS-SP80
Finish
Brass
Handle Type
Wheel
Valve Handle Design
Multi-Turn
Application
Non-Potable Water
Description
Gate Valves by ProLine Series offer a trusted method of flow control. The internal build of this valve offers a quick on/off valve operation with the non-rising stem and brass disc will let you operate this valve in tight spaces so you can moderate the flow through the full port valve as needed. This valve is perfect for indoor residential, commercial plumbing and outdoor uses.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.