Shop ZORO SELECT
See all product information
Create Account
Steel Wire Reinforced PVC Tubing, Clear
- Mfr # ZUSA-HT-4074
- Zoro # G000438541
product price:Â
$
63.99
/ea
Key Features
Flexibility
Semi-Flexible
Maximum Operating Pressure
55 psi
Tube Form
Coil
Autoclavable
No
Jacket Color
No Jacket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wall Thickness
- 6 mm
- Outside Diameter
- 57 mm
- Bend Radius
- 35 mm
- Overall Length
- 5 ft
- Inside Diameter
- 45 mm
- Length
- 5 ft
Description
Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 45 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 55 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 57 mm, Overall Length 5 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.