Shop PROLINE SERIES
See all product information
Create Account
Chrome Plated Brass 1/2-in PF x 3/4-in MHT x 6-in Anti-siphon Frost Free Sillcock
- Mfr # 1104-593
- Zoro # G824173406
product price:Â
$
42.39
/ea
Key Features
Standards
ASSE 1019
Body Material
Brass
Max. Pressure
125 psi
Max. Temp.
140°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1104-593
- Zoro #
- G824173406
- UPC #
- 32888223028
- Country of Origin
- Taiwan, Province of China
- Standards
- ASSE 1019
- Body Material
- Brass
- Max. Pressure
- 125 psi
- Item
- Sillcock
- Max. Temp.
- 140°F
Description
ProLine Series Frost Free Anti-Siphon Sillcocks offer an excellent alternative to standard hose bibbs in areas where freezing happens regularly through the year. When installed properly in basements or crawl spaces, the valve is angled down slightly to ensure water drains properly when shutoff so when freezing weather sets in, no water is present to cause bursting. The installed anti-siphon will prevent water from backflowing into the valve upon shutoff. An added benefit of this valve is the Push Fit inlet, which allows for quick connections to Copper, PVC and PEX tubing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.