Shop PROLINE SERIES
See all product information
Create Account
Brass 3/4-in MIP x 3/4-in MHT Heavy Duty Hose Bibb - Lead-Free
- Mfr # 103-014NL
- Zoro # G424173547
product price:Â
$
19.35
/ea
Key Features
Max. Temp.
180°F
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1
Max. Pressure
125 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103-014NL
- Zoro #
- G424173547
- UPC #
- 195864014574
- Country of Origin
- China
- Item
- Hose Bibb
- Max. Temp.
- 180°F
- Handle Material
- Brass
- Standards
- ASME A112.18.1/CSA B125.1
- Max. Pressure
- 125 psi
Description
The Heavy-duty Hose Bibb by ProLine Series is an ideal choice when you need flow control outside of your residence or commercial facility. Built from forged brass for long life and durability, this multi-turn hose bibb is easy to operate and the 3/4-in hose thread outlet will connect with any outdoor hose supplying your outdoor water needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.