Brass 3/4-in PEX x 3/4-in PEX Ball Valve - Lead-Free
- Mfr # 107-344NL
- Zoro # G724173445
product price:Â
$
12.29
/ea
Key Features
Ball Material
Brass
Operating Temperature - Maximum
180°F
Overall Length
4.88 in
Max. Pressure
400 psi
For Media
Potable Water, Oil, Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107-344NL
- Zoro #
- G724173445
- UPC #
- 32888118690
- Country of Origin
- Thailand
- Ball Material
- Brass
- Operating Temperature - Maximum
- 180°F
- Max. Pressure
- 400 psi
- For Media
- Potable Water, Oil, Gas
- Item
- Ball Valve
- Standards
- NSF/ANSI 61, NSF/ANSI 372, IAPMO/ANSI Z1157, IAPMO/ANSI Z1157, NSF/ANSI 14, NSF/ANSI 61
Dimensions
- Overall Length
- 4.88 in
- Overall Width
- 1.22 in
- Overall Height
- 2.42 in
Description
The 7690PX Series Ball Valve is made to work with PEX water systems that are being seen more and more in commercial and residential systems. Simple to install and providing the classic ball valve functionality, this valve offers full port functionality with smooth handle operation. This valve's PEX connection are F1807.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.