Shop USA INDUSTRIALS
See all product information
Create Account
Aluminum Class 150 Pipe Fittings
- Mfr # ZUSA-PF-22518
- Zoro # G622969201
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
6061-T6
Finish/Coating
None
Fitting Thread Size A
2 1/2"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22518
- Zoro #
- G622969201
- UPC #
- 00197666234310
- Country of Origin
- United States
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 6061-T6
- Finish/Coating
- None
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
- Fitting Side A Pipe Threading
- 8
- Maximum Operating Pressure
- 150 psi
- Fitting Side A Type
- Threaded
- Side A Thread Type
- NPT
- Item
- Metal Pipe Elbow
- Color
- Silver
- Fitting Side B Pipe Threading
- 8
- Side B Thread Type
- NPT
- Fitting Side A Gender
- Female
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Application
- Air, Non-Potable Water, Oils
- Specific Fitting Shape
- 45 Degrees Elbow
- Wire Color
- Silver
Dimensions
- Fitting Thread Size A
- 2 1/2"-8
- Fitting Side A Nominal Pipe Size
- 2 1/2 in
- Fitting Side B Nominal Pipe Size
- 2 1/2 in
- Fitting Thread Size B
- 2 1/2"-8
Description
45 Degrees Elbow, Aluminum, None, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Female, Threaded, 8, 2 1/2 In.-8, 2 1/2 in, Male, Threaded, 8, 2 1/2 In.-8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.