Shop PROLINE SERIES
See all product information
Create Account
Brass 3/8-in BARB x 1/4-in MIP Male Adapter
- Mfr # BHB-293NLB
- Zoro # G724173568
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Standards
AB 1953, NSF/ANSI 372
Max. Temp.
160°F
Fitting Connection Type
BARB
Max. Pressure
150 psi
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHB-293NLB
- Zoro #
- G724173568
- UPC #
- 32888202368
- Country of Origin
- China
- Standards
- AB 1953, NSF/ANSI 372
- Max. Temp.
- 160°F
- Fitting Connection Type
- BARB
- Max. Pressure
- 150 psi
- Item
- Adapter
- For Use With
- Potable Water
- Pipe Fitting Material
- Brass
Dimensions
- Length
- 4 in
- Width
- 3 in
Description
Male adapters provide an excellent method of transitioning plumbing lines from flexible tubing to IPS piping. Constructed of lead-free brass, barbed fittings are ideal for multiple potable water and other liquid plumbing systems. Barb connections are designed to be inserted into the tube and will form a secure connection when a stainless steel hose clamp is tightened on the outside of the tube. This type of fitting is ideal for plastic, vinyl or rubber tube types.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.