Shop PROLINE SERIES
Additional $8.50 delivery surcharge applies per item.
See details
See all product information
Create Account
Check Swing, Brass, Ips 1/4"
Mfr # 101-001NL
Zoro # G7819421
product price:Â $12.25
/ea
Sold in multiples of 10 for $122.50
Key Features
Pipe Size
1/4"
Connection Type
IPS
Body Material
Brass
Size
1/4"
Max. Pressure
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101-001NL
- Zoro #
- G7819421
- UPC #
- 032888110427
- Country of Origin
- China
Dimensions
- Pipe Size
- 1/4"
- Size
- 1/4"
Details
- Connection Type
- IPS
- Body Material
- Brass
- Item
- Swing Check Valve
- Max. Pressure
- 200 psi
- Material of Construction
- Brass
Description
Check Swing,Brass,Ips 1/4 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.