Shop AB&A
See all product information
Create Account
Backwater Valve
- Mfr # ABABWV6P
- Zoro # G624224025
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME A112.14.1-2003(R17)
Fluid Temperature - Maximum
158 Degrees F
Stem Material
PVC
Connection Type
Socket
Maximum Pressure - Operating
5 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABABWV6P
- Zoro #
- G624224025
- UPC #
- 767580662041
- Country of Origin
- China
- Item
- Backwater Valve
- Standards
- ASME A112.14.1-2003(R17)
- Fluid Temperature - Maximum
- 158 Degrees F
- Stem Material
- PVC
- Connection Type
- Socket
- Maximum Pressure - Operating
- 5 psig
- Body Material
- PVC
- Includes Extension Kit
- No Extension Kit
Description
Backwater Valve, Connection Type Socket, Body Material PVC, Inlet to Outlet Length 15 1/4 in, Stem Material PVC, Standards ASME A112.14.1-2003(R17)