Shop PROLINE SERIES
See all product information
Check Swing, Brass, Ips 3/8"
Mfr # 101-002NL
Zoro # G7819528
product price:Â $10.29
/eaKey Features
Pipe Size
3/8"
Connection Type
IPS
Body Material
Brass
Max. Pressure
200 psi
Size
3/8"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
101-002NL
Zoro #
G7819528
UPC #
032888117983
Country of Origin
China
Dimensions
Pipe Size
3/8"
Size
3/8"
Details
Connection Type
IPS
Body Material
Brass
Max. Pressure
200 psi
Material of Construction
Brass
Item
Swing Check Valve
Description
Check Swing,Brass,Ips 3/8 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.