Zoro Homepage

Chrome Plated Brass 5/8-in COMP x 3/8-in COMP Straight Stop

  • Mfr # 196-322HC

  • Zoro # G722387691


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Max. Pressure
125 PSI
Application
Potable Water
Connection Type
COMP x COMP
Length (In.)
2.36 in
Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196-322HC
Zoro #
G722387691
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
2.36 in
Size
5/8 in x 3/8 in

Details

Max. Pressure
125 PSI
Application
Potable Water
Connection Type
COMP x COMP
Type
Straight
Item
Supply Stop
Finish
Chrome-plated
Body Material
Brass
Standards
NSF/ANSI 61; NSF/ANSI 372; ASME A112.18.1/CSA B125.1

Description

The ProLine Series Multi-Turn Dual Outlet Valve is designed for allowing flow control to common residential and commercial appliances. Build of chrome-plated brass, this angle valve is designed for water inlet lines coming from the wall and running up to the appliance and allows for shutoff when maintenance or new installation is needed to the appliance. This dual outlet design is ideal for when there are two appliances near the supply valve.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.