Gas Cock Ball Lever, Csa, 1/2"
- Mfr # 110-523
- Zoro # G7820639
product price:Â
$
10.39
/ea
Sold in multiples of 10 for
$103.90
Key Features
Body Style
Inline
Pipe Size
1/2 in
Connection Type
FPT x FPT
Ball Valve Product Group
Manual
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110-523
- Zoro #
- G7820639
- UPC #
- 032888105232
- Country of Origin
- Italy
Dimensions
- Pipe Size
- 1/2 in
Details
- Body Style
- Inline
- Connection Type
- FPT x FPT
- Item
- Gas Cock Ball Lever,Csa,1/2"
- Ball Valve Product Group
- Manual
- Body Material
- Brass
- Handle Type
- Lever
- Standards
- CSA; UL
Description
Gas Cock Ball Lever,Csa,1/2 In.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.