PVC 1-in FIP x 1-in FIP Ball Valve

  • Mfr # 107-105

  • Zoro # G215377802


product price:  $8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Body Style
1-piece
For Media
Potable Water
Overall Width
2.13 in
Body Material
PVC
Valve Design
1/4-Turn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
107-105
Zoro #
G215377802
UPC #
032888071056
Country of Origin
China

Dimensions

Overall Width
2.13 in
Overall Length
4.17 in

Details

Body Style
1-piece
For Media
Potable Water
Body Material
PVC
Valve Design
1/4-Turn
Handle Type
T-Handle
Standards
IAMPO/ANSI Z1157, NSF/ANSI 61,-NSF/ANSI 372
Color - Valve Body
Gray

Description

The ProLine Series PVC Schedule 80 Ball Valves are used for cold water pressure distribution systems in residential, commercial, agricultural and light industrial applications. This NSF-approved valve is constructed from durable PVC material. This valve is ideal for applications where space and weight are critical considerations.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.