Stainless Steel 1-1/2-in FIP Ball Valve with Locking Handle Series 7690SST

  • Mfr # 107-717SS
  • Zoro # G424173424
product price:Ā 
$
147.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
107-717SS
Zoro #
G424173424
UPC #
195864012594
Country of Origin
China

Description

ProLine Series 304 Stainless Steel Ball Valves are ideal for on/off flow control in high-corrosion environments. This valve’s construction allows for a higher pressure and temperature rating compared to brass and has the added benefit of being lead-free, which is safe for potable water applications or other applications requiring a clean and reliable material. To facilitate easy on/off operations, this valve features a handle that is easy to grasp and requires only a quarter-turn to open and close the valve. Another feature of this valve is the packing gland, which allows for quick fixes to stop any stem leaks with the use of a simple wrench. Designed with a blowout-proof stem, this valve is built to handle any unforeseen pressure surges. An added safety feature is the locking handle, which only allows for a secure operation by authorized personnel.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews