Stainless Steel 1 in MIP x 4 in Schedule 40 Pipe Nipple

  • Mfr # SN-918

  • Zoro # G315377825


product price:  $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Fitting Schedule/Class
Class 150
Application
Potable Water, Oil, Gas
Pipe Thread Type
Threaded Both ends
Finish
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN-918
Zoro #
G315377825
UPC #
32888216495
Country of Origin
China

Details

Fitting Schedule/Class
Class 150
Application
Potable Water, Oil, Gas
Pipe Thread Type
Threaded Both ends
Finish
Stainless Steel
Material
Stainless Steel
Standards
None

Description

The PROLINE SERIES - SN-918 is a stainless steel pipe fitting manufactured with threaded connections rated for use within Class 150 pressure systems. It is rated for conveying fluids such as potable water, oil, and gas within specified pressure ranges. Its construction and specifications make it intended for use within piping systems using corrosion-resistant fittings that meet applicable standards.

  • Finish: Stainless Steel, providing corrosion resistance and surface durability.
  • Fitting Schedule/Class: Class 150, indicating a specified pressure rating for use within rated systems.
  • Material: Stainless Steel, ensuring strength and longevity in diverse applications.
  • Pipe Thread Type: Threaded on both ends, allowing for secure connection without additional adapters.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.