Stainless Steel 304 1-1/2-in FIP Union

  • Mfr # SF-970

  • Zoro # G715377555


product price:  $35.29
/ea

Key Features

Fitting Schedule/Class
Class 150
Material
Stainless Steel 304
Standards
None
Finish
Stainless Steel
Application
Potable Water, Oil, Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF-970
Zoro #
G715377555
UPC #
32888218444
Country of Origin
China

Details

Fitting Schedule/Class
Class 150
Material
Stainless Steel 304
Standards
None
Finish
Stainless Steel
Application
Potable Water, Oil, Gas

Description

The PROLINE SERIES - SF-970 is a stainless steel pipe fitting designed for applications involving potable water, oil, and gas. It is used to connect or control piping systems, ensuring compatibility with specified piping materials and conditions. Its construction from stainless steel is rated for use within applicable environmental conditions as specified by manufacturer guidelines, making it suitable for a wide range of industrial or commercial plumbing and piping configurations.
Key Features:

  • Finish: Stainless Steel, indicating a corrosion-resistant surface finish.
  • Fitting Schedule/Class: Class 150, specifying the pressure rating for the fitting.
  • Material: Stainless Steel 304, which denotes the grade and alloy composition used in manufacturing.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.