Stainless Steel 304 Hex Bushing, 1-1/4 in MIP x 1 in FIP, Class 150, Potable Water, Oil, Gas

  • Mfr # SF-912B

  • Zoro # G115377551


product price:  $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Fitting Schedule/Class
Class 150
Application
Potable Water, Oil, Gas
Standards
None
Finish
Stainless Steel
Material
Stainless Steel 304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF-912B
Zoro #
G115377551
UPC #
32888216068
Country of Origin
China

Details

Fitting Schedule/Class
Class 150
Application
Potable Water, Oil, Gas
Standards
None
Finish
Stainless Steel
Material
Stainless Steel 304

Description

The PROLINE SERIES - SF-912B is a stainless steel pipe fitting designed to connect pipes in systems conveying potable water, oil, or gas. Rated for operation within the specified pressure ranges. Its corrosion-resistant finish ensures durability in different working environments.

Key Features:

  • Finish: Stainless Steel – provides corrosion resistance and durability.
  • Fitting Schedule/Class: Class 150 – indicates the pressure rating suitability of the fitting.
  • Material: Stainless Steel 304 – specifies the primary material, known for strength and corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.