Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel 304 2-in FIP Union

  • Mfr # SF-971

  • Zoro # G715377524


product price: $47.85
/ea

Key Features

Fitting Schedule/Class
Class 150
Application
Potable Water, Oil, Gas
Finish
Stainless Steel
Standards
None
Material
Stainless Steel 304
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF-971
Zoro #
G715377524
UPC #
32888218451
Country of Origin
China

Details

Fitting Schedule/Class
Class 150
Application
Potable Water, Oil, Gas
Finish
Stainless Steel
Standards
None
Material
Stainless Steel 304

Description

The PROLINE SERIES - SF-971 is a stainless steel pipe fitting classified as a Class 150 fitting made from 304 stainless steel with a stainless steel finish. It is rated for use in systems carrying potable water, oil, or gas. The fitting is constructed from 304 stainless steel, which offers corrosion resistance and strength within its specified application ranges.
Key Features:

  • Application: Suitable for potable water, oil, and gas systems.
  • Finish: Stainless Steel surface treatment.
  • Fitting Schedule/Class: Class 150, indicating a specific pressure rating and pipe connection standard.
  • Material: Constructed from 304 stainless steel, offering corrosion resistance and strength.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.