Shop PROLINE

ShopWorkbench, 72"W, 30"D, Bl, Maple

  • Mfr # MVSII7230M-L14
  • Zoro # G809984126

product price: 
$
2,359.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
30 1/2 in
Top Material
Maple
Maximum Adjustable Height
46 1/2 in
Overall Depth
30 in
Non-Metal Top Thickness
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MVSII7230M-L14
Zoro #
G809984126
UPC #
-
Country of Origin
United States

Dimensions

Minimum Adjustable Height
30 1/2 in
Maximum Adjustable Height
46 1/2 in
Overall Depth
30 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Overall Width
72 in
Height Adjustment Mechanism
Electric
Height Adjustment Increments
16 in
Work Surface Depth
30 in
Top Thickness
1 3/4 in
Work Surface Width
72 in
Fits Chest Size
16 in of Travel, Three-Position Programmable Height Memory Switch, UL and CSA Approved Motor and Control Box

Details

Top Material
Maple
Item
Shop Workbench
Number of Shelves
0
Overall Load Capacity
1,000 lb
Leg Type
Cantilever Leg
Foot Type
Leg Leveling Pad
Frame Material Finish
Powder Coated
Number of Drawers
0
Assembly
Unassembled
Frame Material
Steel
Included Components
Stringer
Standards
Carbon Free, RoHS Compliant
Number of Cabinets
0
Color
Blue
Number of Knockouts
0
Edge Shape
Square
Includes
120V AC Controller, 3-Position Programmable Electric Height Adjustment Motor, Hardware, Memory Switch
Portability
Stationary
Frame Metal Material Gauge
14 ga
Number of Work Surface Tops
1
Product Type
Shop Workbench
Top Material Finish
Polyurethane
Features
16 in of Travel, Three-Position Programmable Height Memory Switch, UL and CSA Approved Motor and Control Box
Frame Construction
Welded and Bolted
Resistance Properties
Oil-Resistant
Number of Legs
2
Wire Color
Blue

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Maple, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 46 1/2 in, Minimum Adjustable Height 30 1/2 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.