BarcodeScannerMount, Blk
- Mfr # SG-TC2L-ARMSTRAP-01
- Zoro # G016546919
product price:Â
$
46.89
/ea
Key Features
Material
Velcro strap material
Series
TC22, TC27
Product Type
Barcode Scanner Mount
Size
M
Compatible Product Type
Arm Mounts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-TC2L-ARMSTRAP-01
- Zoro #
- G016546919
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
- Length
- 12 in
- Bottle Size
- M
- Size - Alpha
- M
Details
- Material
- Velcro strap material
- Series
- TC22, TC27
- Product Type
- Barcode Scanner Mount
- Compatible Product Type
- Arm Mounts
- Color
- Black
- Item
- Barcode Scanner Mount
- Shell Material
- Velcro strap material
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.